Motion
SL045009
Cylindrical Roller Bearing - Straight, 45 mm ID, 75 mm OD, 40 mm Width, C0 Internal Clearance
Mi Item #00139383
MFR #SL045009
Price$884.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 45 mm ID, 75 mm OD, 40 mm Width, C0 Internal Clearance
Mi Item #00139383
MFR #SL045009

Mfr description
SL045009
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$884.89/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    40 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    40 mm
  • Precision Rating
    Not Rated
  • Weight
    1.72 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    5500 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL04
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)