Motion
SL045012
Cylindrical Roller Bearing - Straight, 60 mm ID, 95 mm OD, 46 mm Width, C0 Internal Clearance
Mi Item #00139392
MFR #SL045012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 60 mm ID, 95 mm OD, 46 mm Width, C0 Internal Clearance
Mi Item #00139392
MFR #SL045012

Mfr description
SL045012
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    46 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    46 mm
  • Precision Rating
    Not Rated
  • Weight
    3.33 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    4200 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL04
  • UPC_NO
    4012802726909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)