Motion
SL045014-PP

INA (SCHAEFFLER)
SL045014-PP

Cylindrical Roller Bearing - Straight, 70 mm ID, 110 mm OD, 54 mm Width, C0 Internal Clearance
MI ITEM #00139401
MFR #SL045014-PP
Price$1,846.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL045014-PP

Cylindrical Roller Bearing - Straight, 70 mm ID, 110 mm OD, 54 mm Width, C0 Internal Clearance
MI ITEM #00139401
MFR #SL045014-PP

Mfr description
SL045014-PP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,846.28/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    54 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    54 mm
  • Precision Rating
    Not Rated
  • Weight
    4.94 lbs, 4

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    3600 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -20 to +80 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL04

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)