Motion
SL045015-PP

INA (SCHAEFFLER)
SL045015-PP

Cylindrical Roller Bearing - Straight, 75 mm ID, 115 mm OD, 54 mm Width, C0 Internal Clearance
MI ITEM #00139409
MFR #SL045015-PP
Price$1,994.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL045015-PP

Cylindrical Roller Bearing - Straight, 75 mm ID, 115 mm OD, 54 mm Width, C0 Internal Clearance
MI ITEM #00139409
MFR #SL045015-PP

Mfr description
SL045015-PP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,994.09/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    54 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    54 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    3400 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -20 to +80 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL04

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)