Motion
SL045018-PP-C3

INA (SCHAEFFLER)
SL045018-PP-C3

Cylindrical Roller Bearing - Straight, 90 mm ID, 140 mm OD, 67 mm Width, C3 Internal Clearance
Mi Item #00139427
MFR #SL045018-PP-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL045018-PP-C3

Cylindrical Roller Bearing - Straight, 90 mm ID, 140 mm OD, 67 mm Width, C3 Internal Clearance
Mi Item #00139427
MFR #SL045018-PP-C3

Mfr description
SL045018-PP-C3 CYLINDRICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    67 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    67 mm
  • Precision Rating
    Not Rated
  • Weight
    9.79 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Flanges
    Two-Piece Inner Ring
  • Internal Clearance
    C3
  • Max Rpm
    2800 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -20 to +80 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL04
  • UPC_NO
    4012802844498
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)