Motion
SL045024-PP

INA (SCHAEFFLER)
SL045024-PP

Cylindrical Roller Bearing - Straight, 120 mm ID, 180 mm OD, 80 mm Width, C0 Internal Clearance
Mi Item #00139451
MFR #SL045024-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL045024-PP

Cylindrical Roller Bearing - Straight, 120 mm ID, 180 mm OD, 80 mm Width, C0 Internal Clearance
Mi Item #00139451
MFR #SL045024-PP

Mfr description
SL045024-PP CYLINDRICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    80 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    80 mm
  • Precision Rating
    Not Rated
  • Weight
    18.59 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    2200 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -20 to +80 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL04
  • UPC_NO
    4012802071634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)