Motion
SL05016-E
Cylindrical Roller Bearing - Straight, 80 mm ID, 120 mm OD, 45 mm Width, C0 Internal Clearance
MI ITEM #00139483
MFR #SL05016-E
Price$4,908.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 80 mm ID, 120 mm OD, 45 mm Width, C0 Internal Clearance
MI ITEM #00139483
MFR #SL05016-E

Mfr description
SL05016-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,908.37/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    45 mm
  • Precision Rating
    Not Rated
  • Weight
    4.49 lbs, 3.9

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    1300 rpm
  • Number Of Rows
    2
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL05

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)