Motion
SL05020-E
Cylindrical Roller Bearing - Straight, 100 mm ID, 150 mm OD, 55 mm Width, C0 Internal Clearance
Mi Item #00139491
MFR #SL05020-E
Price$6,096.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 100 mm ID, 150 mm OD, 55 mm Width, C0 Internal Clearance
Mi Item #00139491
MFR #SL05020-E

Mfr description
SL05020-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,096.11/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    55 mm
  • Precision Rating
    Not Rated
  • Weight
    8.71 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    1100 rpm
  • Number Of Rows
    2
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL05
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)