Motion
SL05026-E
Cylindrical Roller Bearing - Straight, 130 mm ID, 200 mm OD, 65 mm Width, C0 Internal Clearance
MI ITEM #00139501
MFR #SL05026-E
Price$11,250.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 130 mm ID, 200 mm OD, 65 mm Width, C0 Internal Clearance
MI ITEM #00139501
MFR #SL05026-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,250.39/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    65 mm
  • Precision Rating
    Not Rated
  • Weight
    19.54 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    800 rpm
  • Number Of Rows
    2
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL05

Overview

Mfr description
SL05026-E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought