Motion
SL05028-E-C3

INA (SCHAEFFLER)
SL05028-E-C3

Cylindrical Roller Bearing - Straight, 140 mm ID, 210 mm OD, 70 mm Width, C3 Internal Clearance
Mi Item #00139502
MFR #SL05028-E-C3
Price$12,378.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL05028-E-C3

Cylindrical Roller Bearing - Straight, 140 mm ID, 210 mm OD, 70 mm Width, C3 Internal Clearance
Mi Item #00139502
MFR #SL05028-E-C3

Mfr description
SL05028-E-C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12,378.97/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    70 mm
  • Precision Rating
    Not Rated
  • Weight
    21.65 lbs, 18.8

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Max Rpm
    750 rpm
  • Number Of Rows
    2
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL05
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)