Motion
SL06016-E
Cylindrical Roller Bearing - Straight, 80 mm ID, 120 mm OD, 55 mm Width, C0 Internal Clearance
Mi Item #00139521
MFR #SL06016-E
Price$4,451.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 80 mm ID, 120 mm OD, 55 mm Width, C0 Internal Clearance
Mi Item #00139521
MFR #SL06016-E

Mfr description
SL06016-E
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,451.67/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Inner Ring Width
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    55 mm
  • Precision Rating
    Not Rated
  • Weight
    4.75 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    1300 rpm
  • Number Of Rows
    2
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL06
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)