Motion
SL06018-E
Cylindrical Roller Bearing - Straight, 90 mm ID, 140 mm OD, 60 mm Width, C0 Internal Clearance
Mi Item #00139524
MFR #SL06018-E
Price$4,867.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 90 mm ID, 140 mm OD, 60 mm Width, C0 Internal Clearance
Mi Item #00139524
MFR #SL06018-E

Mfr description
SL06018-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,867.47/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Inner Ring Width
    60 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    60 mm
  • Precision Rating
    Not Rated
  • Weight
    7.79 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    1200 rpm
  • Number Of Rows
    2
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL06
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)