Motion
SL06036-E
Cylindrical Roller Bearing - Straight, 180 mm ID, 280 mm OD, 120 mm Width, C0 Internal Clearance
Mi Item #00139541
MFR #SL06036-E
Price$22,600.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 180 mm ID, 280 mm OD, 120 mm Width, C0 Internal Clearance
Mi Item #00139541
MFR #SL06036-E

Mfr description
SL06036-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,600.37/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Inner Ring Width
    120 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    120 mm
  • Precision Rating
    Not Rated
  • Weight
    60.72 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    550 rpm
  • Number Of Rows
    2
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL06
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)