Motion
Z-545495.09.RDL-G1

FAG (SCHAEFFLER)
Z-545495.09.RDL-G1

Automotive Bearing - Wheel Bearing Unit, 42 mm Bore, 75.07 mm OD, 37 mm Overall Width
Mi Item #00139741
MFR #Z-545495.09.RDL-G1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
Z-545495.09.RDL-G1

Automotive Bearing - Wheel Bearing Unit, 42 mm Bore, 75.07 mm OD, 37 mm Overall Width
Mi Item #00139741
MFR #Z-545495.09.RDL-G1

Mfr description
Z-545495.09.RDL-G1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    42 mm
  • Outside Diameter
    75.07 mm
  • Overall Width
    37 mm
  • Weight
    1.27 lbs

Details

  • Manufacturer Upc Number
    4012801011051
  • Type Of Bearing
    Wheel Bearing Unit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)