Motion
SL15924
Cylindrical Roller Bearing - Straight, 120 mm ID, 165 mm OD, 87 mm Width, C0 Internal Clearance
MI ITEM #00139793
MFR #SL15924
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 120 mm ID, 165 mm OD, 87 mm Width, C0 Internal Clearance
MI ITEM #00139793
MFR #SL15924

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SL15924-A

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    4
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    C0
  • Precision Rating
    Not Rated
  • Max Rpm
    2300 rpm
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Series
    SL15
  • Weight
    14.65 lbs
  • UPC_NO
    4054364122874
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought