Motion
SL182918
Cylindrical Roller Bearing - Straight, 90 mm ID, 125 mm OD, 22 mm Width, C0 Internal Clearance
Mi Item #00139858
MFR #SL182918
Price$1,173.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 90 mm ID, 125 mm OD, 22 mm Width, C0 Internal Clearance
Mi Item #00139858
MFR #SL182918

Mfr description
SL182918-B-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,173.72/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    2.20 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    C0
  • Max Rpm
    3000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL18
  • UPC_NO
    4047643142014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)