Motion
SL182952
Cylindrical Roller Bearing - Straight, 260 mm ID, 360 mm OD, 60 mm Width, C0 Internal Clearance
Mi Item #00139891
MFR #SL182952
Price$10,158.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 260 mm ID, 360 mm OD, 60 mm Width, C0 Internal Clearance
Mi Item #00139891
MFR #SL182952

Mfr description
SL182952-B CYLINDRICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,158.05/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    60 mm
  • Precision Rating
    Not Rated
  • Weight
    48.84 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    C0
  • Max Rpm
    1000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL18
  • UPC_NO
    4047643035217
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)