Specifications
Dimensions
- Bore Diameter360 mm
- Fillet Radius3 mm
- Outside Diameter480 mm
- Overall Width72 mm
- Precision RatingNot Rated
- Weight96.10 lbs
Details
- Bore TypeStraight
- Closure TypeOpen
- Finish CoatingUncoated
- Flanges(2) Inner Ring
- Internal ClearanceC0
- Max Rpm750 rpm
- Number Of Rows1
- Operating Temperature Range-30 to +120 °C
- Product TypeCylindrical Roller Bearings
- Ring SeparationNon-Separable
- SeriesSL18
- UPC_NO4012802765236
Overview
Mfr description
SL182972-TB CYLINDRICAL ROLLER