Motion
XU080149
Crossed Roller Bearing - XU Series, 4 in Bore Diameter, 7.7500 in Outside Diameter, 0.8750 in Overall Width
Mi Item #00140427
MFR #XU080149
Price$6,484.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crossed Roller Bearing - XU Series, 4 in Bore Diameter, 7.7500 in Outside Diameter, 0.8750 in Overall Width
Mi Item #00140427
MFR #XU080149

Mfr description
XU080149
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,484.96/each

Specifications

Dimensions

  • Bore Diameter
    4 in
  • Outside Diameter
    7.7500 in
  • Overall Width
    0.8750 in
  • Precision Rating
    Not Rated
  • Weight
    9.50 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    40000 N
  • Radial Static Load Capacity
    32500 N
  • Series
    XU
  • UPC_NO
    4012802137606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)