Specifications
Dimensions
- Overall Width125 mm
Details
- Country of OriginUK
- Harmonization Code8482500000
- Manufacturer Upc Number029176727191
- Product TypeCylindrical Roller Bearings
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)