Motion
N 211 ECP

SKF
N 211 ECP

Cylindrical roller bearings, single row - Straight, 55 mm ID, 100 mm OD, 21 mm Width, C0 Internal Clearance
MI ITEM #00141323
MFR #N 211 ECP
List Price$385.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 211 ECP

Cylindrical roller bearings, single row - Straight, 55 mm ID, 100 mm OD, 21 mm Width, C0 Internal Clearance
MI ITEM #00141323
MFR #N 211 ECP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$385.67/each for your price

Overview

Mfr description
N 211 ECP BRG

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 1
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Inner Ring assembly separable O/R
  • Internal Clearance
    C0
  • Flanges
    (2) Inner Ring
  • Operating Temperature Range
    Maximum of +300 °F
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Lubrication Type
    Non-Lubricated
  • Seal Type
    Open
  • Max Rpm
    8000 rpm
  • Bearing Material
    Steel
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Finish Coating
    None
  • Closure Type
    Open
  • Application
    Piston Type Machines, Rolling Mills, Spindles/Machine Tools
  • Fillet Radius
    1.5 mm
  • Series
    2
  • Weight
    1.48 lbs
  • Manufacturer Upc Number
    7316577029034
  • UPC_NO
    7316577029034
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text