Motion
N309ET
Cylindrical Roller Bearing - Straight, 45 mm ID, 100 mm OD, 100 mm Width
Mi Item #00141385
MFR #N309ET
Price$365.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 45 mm ID, 100 mm OD, 100 mm Width
Mi Item #00141385
MFR #N309ET

Mfr description
N 309 ET BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$365.78/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    100 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176070372
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176070372
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)