Motion
N330M
NSK Medium Cylindrical Roller Bearing, 150 mm Dia Bore, 320 mm OD, 1 Row, 65 mm W, 665000 N Dynamic/805000 N Static Load
Mi Item #00141396
MFR #N330M
Price$5,823.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 150 mm Dia Bore, 320 mm OD, 1 Row, 65 mm W, 665000 N Dynamic/805000 N Static Load
Mi Item #00141396
MFR #N330M

Mfr description
N 330 M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,823.92/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    3 mm
  • Inner Ring Width
    65 mm
  • Outer Ring Width
    65 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    320 mm
  • Weight
    56.88 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176003011
  • Maximum RPM (Grease)
    1800 rpm
  • Maximum RPM (Oil)
    2200 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    3
  • UPC_NO
    029176003011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)