Motion
NJ220WC3
Cylindrical Roller Bearing - Straight, 100 mm ID, 180 mm OD, 34 mm Width, C3 Internal Clearance
MI ITEM #00141455
MFR #NJ220WC3
Your Price$976.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 100 mm ID, 180 mm OD, 34 mm Width, C3 Internal Clearance
MI ITEM #00141455
MFR #NJ220WC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$976.38/each(List $1,171.65)

Overview

Mfr description
NJ 220 W C3 BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Weight
    7.50 lbs
  • Manufacturer Upc Number
    029176033094
  • UPC_NO
    029176033094
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text