Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJG 2328 VH/C3

Crossed Roller Bearing - Straight, 140 mm ID, 300 mm OD, 102 mm Width
Mi Item #00141558
MFR #NJG 2328 VH/C3

Mfr description
NJG 2328 VH/C3 BRG
  • Very high radial load carrying capacity High radial stiffness Long service life Locate the shaft axially in one direction Separable design
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    102 mm

Details

  • Bore Type
    Straight
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)