Motion
LRJA 1
Single Row Cylindrical Roller Bearing - 1.0000 in ID, 2.2500 in OD, 0.5625 in Width
Mi Item #00143982
MFR #LRJA 1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - 1.0000 in ID, 2.2500 in OD, 0.5625 in Width
Mi Item #00143982
MFR #LRJA 1

Mfr description
LRJA 1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    2.2500 in
  • Overall Width  
    0.5625 in
  • Weight
    0.40 lbs

Details

  • Cage Material
    Pressed Steel
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
Compare Up to 3 ItemsCompare Items (0/3)