Motion
L 314385

SKF
L 314385

Cylindrical Roller Bearing - Straight, 200 mm ID, 280 mm OD, 170 mm Width, C0 Internal Clearance
Mi Item #00145553
MFR #L 314385
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
L 314385

Cylindrical Roller Bearing - Straight, 200 mm ID, 280 mm OD, 170 mm Width, C0 Internal Clearance
Mi Item #00145553
MFR #L 314385

Mfr description
L314385 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    170 mm
  • Precision Rating
    Not Rated
  • Weight
    21.85 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    None
  • Internal Clearance
    C0
  • Locating
    None
  • Manufacturer Upc Number
    7316579528900
  • Number Of Rows
    4
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring
  • Series
    314
  • UPC_NO
    7316577125668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)