Overview
Mfr description
L 314485 BRG
- Exceptional high radial load carrying capacity Low friction Long service life Low cross-sectional height
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Bearing MaterialBearing steel
- Finish CoatingWithout
- Inner Ring Width350 mm
- Outer Ring Width0 mm
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data