Motion
R 314486 A

SKF
R 314486 A

Cylindrical roller bearing
Mi Item #00145567
MFR #R 314486 A
Price$50,886.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
R 314486 A

Cylindrical roller bearing
Mi Item #00145567
MFR #R 314486 A

Mfr description
R 314486 A BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50,886.93/each

Specifications

Dimensions

  • Bore Diameter  
    409 mm
  • Outside Diameter  
    520 mm
  • Overall Width  
    380 mm

Details

  • ABEC
    ABEC 3
  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316577646873
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly without I/R
  • UPC_NO
    7316577646873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)