Motion
R5300P-HT

DUFF-NORTON
R5300P-HT

5000 Series Rotary Union, R5300P, 3/4 in. Pipe, NPT, Mono Flow, Right Hand
Mi Item #00242198
MFR #R5300P-HT
Price$606.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R5300P-HT

5000 Series Rotary Union, R5300P, 3/4 in. Pipe, NPT, Mono Flow, Right Hand
Mi Item #00242198
MFR #R5300P-HT

Mfr description
750089 R5300P-HT 3/4"RH ROTARY UNION
  • 300 Grade stainless steel construction for superior corrosion resistance.
  • Two precision bearings keep the 5000 Series seal faces perfectly aligned to extend the life of the 5000 Series Rotary Union.
  • With the addition of an elbow, the 5000 Series can become dual flow.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$606.06/each

Specifications

Dimensions

  • Steam Pressure
    120 psi
  • Thread Size
    3/4 in
  • Weight
    5 lbs

Details

  • Air Pressure
    300 psi
  • Connection
    NPT
  • ECCN
    EAR99
  • Flow
    Mono Flow
  • Harmonization Code
    8430.49.8010
  • Hot Oil Pressure
    100 psi
  • Hot Oil Temperature
    395 °F
  • Hydraulic Fluid
    No Hydraulic Fluid
  • Manufacturer Catalog
  • Rotary Union Type
    General Purpose
  • Rotation
    Right Hand
  • Series
    5000 Series
  • Speed
    1,000 rpm
  • Steam Temperature
    350 °F
  • Water Pressure
    750 psi
  • Water Temperature
    300 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)