Motion
R5524PHT

DUFF-NORTON
R5524PHT

5000 Series 1-1/4 in. Pipe and 1-3/4-12 Unified (UN), 300 Stainless Steel Mono Flow Right Hand Rotary Union
Mi Item #00242226
MFR #R5524PHT
Price$898.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R5524PHT

5000 Series 1-1/4 in. Pipe and 1-3/4-12 Unified (UN), 300 Stainless Steel Mono Flow Right Hand Rotary Union
Mi Item #00242226
MFR #R5524PHT

Mfr description
R5524PHT (750162)
  • 300 Grade stainless steel construction for superior corrosion resistance.
  • Dual flow option with the addition of an elbow.
  • Replaceable Integrated cartridge design makes repairs fast and easy.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$898.90/each

Specifications

Dimensions

  • Steam Pressure
    120 psi
  • Thread Size
    1-3/4-12
  • Weight
    11.00 lb

Details

  • Air Pressure
    100 to 750 psi
  • Connection
    Unified (UN)
  • ECCN
    EAR99
  • Flow
    Mono
  • Harmonization Code
    8481.80.9015
  • Hot Oil Pressure
    100 psi
  • Hot Oil Temperature
    300 to 395 °F
  • Hydraulic Fluid
    Hot Oil|Steam|Water
  • Manufacturer Catalog
  • Rotary Union Type
    Air-Hot Oil-Steam-Water
  • Rotation
    Right Hand
  • Series
    5000 Series
  • Speed
    1000 to 3600 rpm
  • Steam Temperature
    350 °F
  • Water Pressure
    750 psi
  • Water Temperature
    300 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)