Motion
L5600PHT

DUFF-NORTON
L5600PHT

5000 Series Rotary Union, L5600P, 1-1/2 in. Pipe, 1-1/2 NPT, 300 Stainless Steel, Mono Flow, Left Hand
Mi Item #00242233
MFR #L5600PHT
Price$1,831.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
L5600PHT

5000 Series Rotary Union, L5600P, 1-1/2 in. Pipe, 1-1/2 NPT, 300 Stainless Steel, Mono Flow, Left Hand
Mi Item #00242233
MFR #L5600PHT

Mfr description
L5600PHT 750117
  • Two precision bearings extend product life by keeping seal faces perfectly aligned.
  • Replaceable Integrated cartridge design makes repairs fast and easy.
  • 300 Grade stainless steel construction for superior corrosion resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,831.26/each

Specifications

Dimensions

  • Steam Pressure
    120 psi
  • Thread Size
    1-1/2
  • Weight
    16.00 lbs

Details

  • Air Pressure
    300 psi
  • Connection
    NPT
  • ECCN
    EAR99
  • Flow
    Mono
  • Harmonization Code
    8481.80.9015
  • Hot Oil Pressure
    100 psi
  • Hot Oil Temperature
    395 °F
  • Hydraulic Fluid
    No
  • Manufacturer Catalog
  • Rotary Union Type
    Hot Oil / Steam / Water / Air
  • Rotation
    Left Hand
  • Series
    5000 Series
  • Steam Temperature
    350 °F
  • Water Pressure
    750 psi
  • Water Temperature
    300 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)