Motion
R5700PHT

DUFF-NORTON
R5700PHT

Rotary Union - 5000 Series, Air-Hot Oil-Steam-Water Type, 2 in Thread Size, NPT Connection, Right Hand Rotation, 1000 rpm Speed
MI ITEM #00242247
MFR #R5700PHT
Price$2,167.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R5700PHT

Rotary Union - 5000 Series, Air-Hot Oil-Steam-Water Type, 2 in Thread Size, NPT Connection, Right Hand Rotation, 1000 rpm Speed
MI ITEM #00242247
MFR #R5700PHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,167.22/each

Specifications

Dimensions

  • Steam Pressure
    120 psi
  • Thread Size
    2 in
  • Weight
    21.00 lbs

Details

  • Air Pressure
    300 psi
  • Connection
    NPT
  • ECCN
    EAR99
  • Flow
    Mono Flow
  • Harmonization Code
    8481.80.9015
  • Hot Oil Pressure
    100 psi
  • Hot Oil Temperature
    395 °F
  • Hydraulic Fluid
    No Hydraulic Fluid
  • Manufacturer Catalog
  • Rotary Union Type
    Air-Hot Oil-Steam-Water
  • Rotation
    Right Hand
  • Series
    5000
  • Speed
    1000 rpm
  • Steam Temperature
    350 °F
  • Water Pressure
    750 psi
  • Water Temperature
    300 °F

Overview

Mfr description
750120 R5700PHT 2"NPT RH ROTARY UNION
  • Corrosion resistant 300 grade stainless steel
  • Precision bearings keep seal faces perfectly aligned
  • Dual Flow option with the addition of an elbow
  • Replaceable cartridge make repairs fast and easy, Cartridge R5700P (451293C)
  • Optional 3,600 RPM (MT)
  • Optional 5000 ASM series for abrasive applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text