Motion
2018X8S
Weatherhead O-Ring
Mi Item #00267302
MFR #2018X8S
Price$1.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead O-Ring
Mi Item #00267302
MFR #2018X8S

Mfr description
2018X 8S FITTING
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.12/each

Specifications

Dimensions

  • Inside Diameter  
    0.512 in
  • Outside Diameter  
    0.708 in
  • Overall Length
    0.100 in
  • Overall Weight
    0.01 lb
  • Thickness
    0.098 in

Details

  • Accessory Type
    O-Ring
  • Color
    Black
  • Durometer
    90
  • Manufacturer Catalog Number
    2018X8S
  • Manufacturer Upc Number
    639789260444
  • Material
    Buna-N
  • Product Type
    O-Rings
  • Seal Material
    90
  • UPC_NO
    639789260444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)