Motion
60A-102-01
Apollo® Steel Globe Valve - 3/8 NPT, 5000 psi
Mi Item #00275677
MFR #60A-102-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® Steel Globe Valve - 3/8 NPT, 5000 psi
Mi Item #00275677
MFR #60A-102-01

Mfr description
60-102-01 NEEDLE VALVE (OLD 60-302-01)
  • Backseat stem design
  • Integral metal to metal seat
  • Externally adjustable PTFE packing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    3/8 NPT

Details

  • Handle Material
    Malleable Iron
  • Handle Style
    Cross Handle
  • Pressure Rating
    5000 psi
  • Seat Material
    Metal
  • Standards Met
    NACE MR1075 (2000) & MR0103 (2012)
  • Stem Seal Material
    PTFE
  • Stem Type
    A276 Stainless Steel
  • Valve Body Material
    A108 Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)