Motion
674
TRUCK DOLLY
Mi Item #00279734
MFR #674
Price$705.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRUCK DOLLY
Mi Item #00279734
MFR #674

Mfr description
674 TRUCK, DOLLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$705.67/each

Specifications

Dimensions

  • For Drum Size
    16 gal (US)
  • Overall Height
    41 in
  • Overall Width
    15 in
  • Weight
    14.00 lbs
  • Wheel Diameter
    6 in

Details

  • For Use With
    16 gal Drum
  • Material
    Steel
  • Type
    Hand Truck
  • UPC_NO
    095992006741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)