1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINCOLN LUBRICATION
84191
84191
MI ITEM #
00282452
MFR #
84191
Your Price
$83.00
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Drum Handling
Drum Trucks and Dollies
LINCOLN LUBRICATION 84191
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINCOLN LUBRICATION
84191
84191
MI ITEM #
00282452
MFR #
84191
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$83.00
/each
(List
$95.45
)
Qty
Add to Cart
Overview
Mfr description
84191 CASTER & DOLLY ASSY
Specifications
Load Capacity
50 lbs
Number of Wheels
4
Includes
66060 Caster
Type
Drum Dolly
Weight
5.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data