Motion
84377
Mi Item #00282509
MFR #84377
Price$326.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00282509
MFR #84377

Mfr description
84377 DOLLY, DRUM ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.05/each

Specifications

Dimensions

  • For Drum Size
    55 gal (US)
  • Weight
    17.00 lbs
  • Wheel Diameter
    2-1/2 in

Details

  • Includes
    X Bracket Base
  • Load Capacity
    650 lbs
  • Number of Wheels
    4
  • Type
    Drum Drolly
  • Wheel Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)