Motion
41711910
Coolant Hose - Extreme Temp - 44 mm Inside Diameter, 36.0000 in Hose Length, 80 psi Working Pressure, -70 to 350 °F Temperature Range
Mi Item #00284072
MFR #41711910
Price$140.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - Extreme Temp - 44 mm Inside Diameter, 36.0000 in Hose Length, 80 psi Working Pressure, -70 to 350 °F Temperature Range
Mi Item #00284072
MFR #41711910

Mfr description
24828 1-3/4 X 3' GS DURION HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.73/each

Specifications

Dimensions

  • Hose Inside Diameter
    44 mm
  • Hose Length
    36.0000 in

Details

  • Hose Type
    Coolant Hose - Extreme Temp
  • Manufacturer Upc Number
    072053113075
  • Temperature Range
    -70 to 350 °F
  • UPC_NO
    072053113075
  • Working Pressure
    80 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)