Motion
41711912
Coolant Hose - Extreme Temp - 57 mm Inside Diameter, 36.0000 in Hose Length, 75 psi Working Pressure, -70 to 350 °F Temperature Range
MI ITEM #00284080
MFR #41711912
Price$166.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - Extreme Temp - 57 mm Inside Diameter, 36.0000 in Hose Length, 75 psi Working Pressure, -70 to 350 °F Temperature Range
MI ITEM #00284080
MFR #41711912

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$166.68/each

Specifications

Dimensions

  • Hose Inside Diameter
    57 mm
  • Hose Length
    36.0000 in

Details

  • Hose Type
    Coolant Hose - Extreme Temp
  • Manufacturer Upc Number
    072053113105
  • Temperature Range
    -70 to 350 °F
  • UPC_NO
    072053113105
  • Working Pressure
    75 psi

Overview

Mfr description
24836 2-1/4 X 3' GS DURION HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought