Motion
41711916
Coolant Hose - Extreme Temp - 3.0000 in Inside Diameter, 25 psi | 0.17 MPa Working Pressure, Silicone Material, -65 to 347 °F, -55 to 175 °C Temperature Range
MI ITEM #00284187
MFR #41711916
Price$252.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - Extreme Temp - 3.0000 in Inside Diameter, 25 psi | 0.17 MPa Working Pressure, Silicone Material, -65 to 347 °F, -55 to 175 °C Temperature Range
MI ITEM #00284187
MFR #41711916

Mfr description
24848 3" X 3' GS DURION HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.48/each

Specifications

Dimensions

  • Hose Inside Diameter
    3.0000 in
  • Nominal Hose Outer Diameter
    3.3700 in;85.60 mm
  • Weight
    1.19 lbs, 1.77 kg

Details

  • Construction
    4 plies of polyester or aramid fabric reinforcement | Blue silicone cover
  • Hose Material
    Silicone
  • Hose Type
    Coolant Hose - Extreme Temp
  • Manufacturer Upc Number
    072053113167
  • Maximum Temperature
    175 °C, 347 °F
  • Minimum Temperature
    -55 °C, -65 °F
  • Reinforcing Cord Material
    Polyester Fabric
  • Standards Met
    SAE 20R1 Class A
  • Temperature Range
    -55 to 175 °C, -65 to 347 °F
  • UPC_NO
    072053113167
  • Working Pressure
    0.17 MPa

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)