Motion
20X254
Weatherhead Spare Part Lock Washer
Mi Item #00290313
MFR #20X254
Price$5.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Spare Part Lock Washer
Mi Item #00290313
MFR #20X254

Mfr description
20X254 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.36/each

Specifications

Dimensions

  • Inner Diameter
    0.446 in
  • Inside Diameter
    0.446 in
  • Outer Diameter
    0.78 in
  • Outside Diameter
    0.78 in
  • Thickness
    0.167 in
  • Weight
    0.01 lb

Details

  • Accessory Type
    Lock Washer
  • Material
    Stainless steel
  • Product Types
    Lock Washer
  • Type
    Lock Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)