Motion
32X264
Weatherhead Spare Part Lock Washer
Mi Item #00290325
MFR #32X264
Price$5.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Spare Part Lock Washer
Mi Item #00290325
MFR #32X264

Mfr description
32X264 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.42/each

Specifications

Dimensions

  • Inner Diameter
    0.7029 in
  • Inside Diameter
    0.7029 in
  • Outer Diameter
    1.2769 in
  • Outside Diameter
    1.2769 in
  • Thickness
    0.153 in
  • Weight
    0.04 lb

Details

  • Accessory Type
    Lock Washer
  • Product Types
    Lock Washer
  • Type
    Lock Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)