Motion
M7629X22
Weatherhead O-Ring
MI ITEM #00290348
MFR #M7629X22
Price$3.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead O-Ring
MI ITEM #00290348
MFR #M7629X22

Mfr description
M7629X22 FITTING
  • Available in a variety of sizes
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.47/each

Specifications

Dimensions

  • Inside Diameter  
    19.8 in
  • Overall Length
    0.10 in
  • Overall Weight
    0.01 lb
  • Thickness
    2.46 in

Details

  • Accessory Type
    Metric o-ring
  • Durometer
    90
  • Manufacturer Catalog Number
    M7629X22
  • Manufacturer Upc Number
    725975014226
  • Material
    Buna-N
  • Product Type
    O-Rings
  • UPC_NO
    725975014226

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)