Specifications
Dimensions
- Weight39.90 lbs, 18.10 kg
Details
- Additional DetailsNote: The lap joint flange is commonly called a Van Stone or a floating flange | Number of Bolts: 12
- MaterialCarbon Steel
- ShapeStraight
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)