1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
TUN100SS
Union - Stainless Steel Material
Mi Item #
00293346
MFR #
TUN100SS
Price
$63.64
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
DIXON VALVE & COUPLING CO TUN100SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
TUN100SS
Union - Stainless Steel Material
Mi Item #
00293346
MFR #
TUN100SS
Mfr description
TUN100SS 1" UNION
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$63
.64
/each
Add to Cart
Specifications
Dimensions
Thread Size
1.0000 in
Weight
0.8 lbs
Details
Connection Type
NPT
Material
Stainless Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items