Motion
74000007
Clamp - Stainless Steel Material, 5/16 in Min Diameter, 7/8 in Max Diameter
Mi Item #00296135
MFR #74000007
Price$2.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp - Stainless Steel Material, 5/16 in Min Diameter, 7/8 in Max Diameter
Mi Item #00296135
MFR #74000007

Mfr description
32007 HOSE CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.09/each

Specifications

Dimensions

  • Band Diameter
    7/8 in
  • Maximum Diameter
    7/8 in
  • Minimum Diameter
    5/16 in
  • Width
    5/16 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Clamp Type
    Band Hose Clamp
  • Finish Coating
    Plain
  • Manufacturer Upc Number
    072053021608
  • Material
    Stainless Steel
  • Package Quantity
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)