Motion
74000010
Clamp - Stainless Steel Material, 1/2 in Min Diameter, 1-1/8 in Max Diameter
Mi Item #00296137
MFR #74000010
Price$2.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp - Stainless Steel Material, 1/2 in Min Diameter, 1-1/8 in Max Diameter
Mi Item #00296137
MFR #74000010

Mfr description
32010 HOSE CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.04/each

Specifications

Dimensions

  • Band Diameter
    1-1/8 in
  • Height
    3.1
  • Maximum Diameter
    1-1/8 in
  • Minimum Diameter
    1/2 in
  • Weight
    0.445
  • Width
    3.45, 1/2 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Clamp Type
    Band Hose Clamp
  • Finish Coating
    Plain
  • Manufacturer Upc Number
    072053021622
  • Material
    Stainless Steel
  • Package Quantity
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)