Motion
HS128
Band Hose Clamp Stainless Steel 8-1/2" Band Diameter
Mi Item #00296372
MFR #HS128
Price$5.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp Stainless Steel 8-1/2" Band Diameter
Mi Item #00296372
MFR #HS128

Mfr description
HS128 HOSE CLAMP WORM GEAR 8" SS
  • Four-piece construction
  • Screw design: 5/16" slotted hex head
  • Maximum recommended torque: 50 in-lbs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.46/each

Specifications

Dimensions

  • Band Diameter
    8-1/2 in
  • Maximum Diameter
    8-1/2 in
  • Minimum Diameter
    5-5/8 in
  • Weight
    0.13 lbs
  • Width
    9/16 in

Details

  • Clamp Type
    Worm Gear Clamp
  • Features & Benefits
    • Four-piece construction • Screw design: 5/16" slotted hex head • Maximum recommended torque: 50 in-lbs • Clamp meets SAEJ1508 which supersedes Mil Spec WW-C-440B • Sold ten per box Style HS material • Band and housing: SAE 201/301 series stainless • Screw: SAE 1018 case-hardened steel, zinc-plated and chromate-dipped Style HSS material • Band and housing: SAE 201/301 Series stainless • Screw: SAE 300 Series stainless
  • Finish Coating
    Plain (Band, Housing), Zinc (Screw)
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Stainless Steel
  • Package Quantity
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)