Motion
HS212
9/16 Worm Gear Clamp w/SS Band (OD 10-7/8
MI ITEM #00296381
MFR #HS212
Price$6.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16 Worm Gear Clamp w/SS Band (OD 10-7/8
MI ITEM #00296381
MFR #HS212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.48/each

Specifications

Dimensions

  • Weight
    0.19 lbs

Details

  • Clamp Type
    Worm Gear Clamp
  • Features & Benefits
    • Four-piece construction • Screw design: 5/16" slotted hex head • Maximum recommended torque: 50 in-lbs • Clamp meets SAEJ1508 which supersedes Mil Spec WW-C-440B • Sold ten per box Style HS material • Band and housing: SAE 201/301 Series stainless • Screw: SAE 1018 case-hardened steel, zinc-plated and chromate-dipped Style HSS material • Band and housing: SAE 201/301 Series stainless • Screw: SAE 300 Series stainless • Manufacturer: Dixon Valve & Coupling
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Stainless Steel

Overview

Mfr description
HS212 HOSE CLAMP WORM GEAR 13-1/4" SS
  • Four-piece construction
  • Screw design: 5/16" slotted hex head
  • Maximum recommended torque: 50 in-lbs
  • Clamp meets SAEJ1508 which supersedes Mil Spec WW-C-440B
  • Sold ten per box Style HS material
  • Band and housing: SAE 201/301 Series stainless
  • Screw: SAE 1018 case-hardened steel, zinc-plated and chromate-dipped Style HSS material
  • Band and housing: SAE 201/301 Series stainless
  • Screw: SAE 300 Series stainless
  • Manufacturer: Dixon Valve & Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text